Shop HALLOWELL

Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Steel

  • Mfr # F5710-18HG
  • Zoro # G1974259

product price: 
$
275.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F5710-18HG
Zoro #
G1974259
UPC #
192109018212
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Width
48 in
Height
87"
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Gauge
20 ga
Shelving Post Gauge
14
Material
Steel
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
No. of Shelves
5
Shelving Style
Open
Number of Drawers
0
Shelving Type
Freestanding
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Item - Shelving
Metal Shelving
Duty Rating
Medium-Duty
Load Capacity per Shelf
450 lb
Post Construction
Angle
Assembled
Unassembled
Shelf Configuration
Standalone
Frame Material
Steel
Whole Unit Load Capacity
2,250 lb
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga

Description

Shelving Unit, Freestanding, Open, Material Cold Rolled Steel, Gauge 20, Number of Shelves 5, Width 48 In., Depth 18 In., Height 87 In., Shelf Capacity 450 lb., Gray, Finish Powder Coat, Includes (5) Shelves, (4) Posts, (20) Clips, Side & Back Sway Brace Assembly and Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.