Shop HALLOWELL

Metal Shelving Unit, 18"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # F4711-18HG
  • Zoro # G1974207

product price: 
$
283.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F4711-18HG
Zoro #
G1974207
UPC #
192109018090
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Style
Open
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Gauge
22 ga
No. of Shelves
6
Finish - Shelving and Racks
Powder Coated
Shelving Type
Freestanding
Number of Drawers
0
Material
Steel
Shelf Adjustments
1 1/2 in
Shelving Strength Rating
Commercial
Post Construction
Angle
Frame Material
Steel
Whole Unit Load Capacity
2,250 lb
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Shelf Configuration
Standalone
Post Gauge
14 ga
Assembled
Unassembled
Load Capacity per Shelf
375 lb

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Width
48 in
Depth
18"

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 6, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.