Shop HALLOWELL

Metal Shelving Unit, 18"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # H5711-1807PB
  • Zoro # G8027117

product price: 
$
486.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H5711-1807PB
Zoro #
G8027117
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Includes
(24) Clips, (3) Pair of Braces, Foot Plates
Shelving Style
Open
Shelving Post Gauge
14
Shelving Type
Starter
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Gauge
20 ga
Material
Steel
No. of Shelves
6
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD(R) Certified
Load Capacity
2700 lb.
Standards
Greenguard Gold Certified
Frame Material
Steel
Assembled
Unassembled
Duty Rating
Heavy-Duty
Includes Mounting Hardware
Yes
Whole Unit Load Capacity
2,700 lb
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle, Bead
Post Gauge
14 ga
Shelf Configuration
Starter
Load Capacity per Shelf
450 lb
Mounting Hardware Required
Yes

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
87 in
Depth
18"
Height
87"
Width
48 in

Description

Open High Capacity Shelving, Starter Unit, Heavy Duty, Cold Rolled Steel, Width 48 In, Depth 18 In, Height 87 In, Total Unit Capacity 2700 Lb, Shelf Capacity 450 Lbs, Number of Shelves 6, 20 Gauge, Powder Coat Finish, Includes 6 Shelves, 4 Posts, 24 Clips, 3 Pair of Braces, 4 Back Sway Brace Clips and 4 Foot Plates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.