Shop HALLOWELL

Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # F7520-24HG
  • Zoro # G3447118

product price: 
$
422.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7520-24HG
Zoro #
G3447118
UPC #
192109018915
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Width
36 in
Depth
24"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,250 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
No. of Shelves
5
Shelving Type
Freestanding
Item - Shelving
Metal Shelving
Includes
(2) Side Panel Assembly, (4) Angle Posts, Back Panel Assembly
Shelf Adjustments
1 1/2 in
Material
Steel
Gauge
18 ga
Shelving Post Gauge
14
Frame Material
Steel
Assembled
Unassembled
Post Gauge
14 ga
Post Construction
Angle
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
1,250 lb
Whole Unit Load Capacity
6,250 lb
Duty Rating
Heavy-Duty
Shelf Configuration
Standalone

Description

Shelving Unit, Freestanding, Closed, Material Cold Rolled Steel, Gauge 18, Number of Shelves 5, Width 36 In., Depth 24 In., Height 87 In., Shelf Capacity 1250 lb., Gray, Finish Powder Coat, Includes (5) Shelves, (4) Posts, (20) Clips, Side & Back Panel Assembly and Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.