Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel

  • Mfr # 4521-24HG

  • Zoro # G8443373


product price:  $354.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4521-24HG
Zoro #
G8443373
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Height
87"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
No. of Shelves
6
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Material
Steel
Shelving Post Gauge
14
Shelving Style
Closed
Gauge
22
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Shelving Type
Starter
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
Standards
Greenguard Certified
Load Capacity
3000 lb.
Whole Unit Load Capacity
3,000 lb
Post Construction
Angle, Bead
Frame Material
Steel
Duty Rating
Medium-Duty
Shelf Configuration
Starter
Assembled
Unassembled
Load Capacity per Shelf
500 lb
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 6, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.