Shop HALLOWELL

Metal Shelving Unit, 24"D x 36"W x 87"H, 6 Shelves, Steel

  • Mfr # H7511-2407PB
  • Zoro # G2143605

product price: 
$
513.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H7511-2407PB
Zoro #
G2143605
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,250 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Finish - Shelving and Racks
Powder Coated
Material
Steel
Number of Drawers
0
No. of Shelves
6
Shelving Style
Open
Gauge
18 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD(R) Certified
Item - Shelving
Metal Shelving
Shelving Type
Starter
Shelving Post Gauge
14
Includes
(24) Clips, (3) Pair of Braces, Foot Plates
Standards
Greenguard Gold Certified
Load Capacity
7500 lb.
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Assembled
Unassembled
Includes Mounting Hardware
Yes
Duty Rating
Heavy-Duty
Shelf Configuration
Starter
Post Gauge
14 ga
Post Construction
Angle, Bead
Whole Unit Load Capacity
7,500 lb
Load Capacity per Shelf
1,250 lb

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Width
36 in
Depth
24"
Height
87"

Description

Open High Capacity Shelving, Starter Unit, Extra Heavy Duty, Cold Rolled Steel, Width 36 In, Depth 24 In, Height 87 In, Total Unit Capacity 7500 Lb, Shelf Capacity 1250 Lbs, Number of Shelves 6, 18 Gauge, Powder Coat Finish, Includes 6 Shelves, 4 Posts, 24 Clips, 3 Pair of Braces, 4 Back Sway Brace Clips and 4 Foot Plates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.