Metal Shelving Unit, 24"D x 36"W x 87"H, 7 Shelves, Steel

  • Mfr # DT5512-24HG

  • Zoro # G2243328


product price:  $299.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT5512-24HG
Zoro #
G2243328
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Height
87"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
7
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Material
Steel
Shelving Post Gauge
14
Gauge
20
Shelving Type
Freestanding
Includes
(2) Fixed Shelves, (20) Clips, (4) Posts, (5) Adjustable Shelves
Number of Drawers
0
Shelving Style
Open
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified
Item - Shelving
Metal Shelving
No. of Shelves
7
Shelving Strength Rating
Commercial
Standards
Greenguard Gold Certified
Load Capacity
5600 lb.
Duty Rating
Heavy-Duty
Post Gauge
14 ga
Post Construction
Angle
Shelf Configuration
Standalone
Frame Material
Steel
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
5,600 lb
Load Capacity per Shelf
800 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 5,600 lb, Number of Shelves 7, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.