Shop HALLOWELL

Metal Shelving Unit, 24"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # F4513-24HG
  • Zoro # G1974277

product price: 
$
334.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F4513-24HG
Zoro #
G1974277
UPC #
192109018137
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Material
Steel
Number of Drawers
0
No. of Shelves
8
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Shelving Type
Freestanding
Shelf Adjustments
1 1/2 in
Gauge
22 ga
Shelving Style
Open
Item - Shelving
Metal Shelving
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Shelf Configuration
Standalone
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle
Assembled
Unassembled
Whole Unit Load Capacity
4,000 lb
Post Gauge
14 ga
Frame Material
Steel
Load Capacity per Shelf
500 lb

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Height
87"
Width
36 in
Depth
24"

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.