Metal Shelving Unit, 24"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # F5523-24HG
  • Zoro # G3447179
product price: 
$
461.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F5523-24HG
Zoro #
G3447179
UPC #
192109018854
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Width
36"
Height
87"
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Number of Drawers
0
Includes
(2) Side Panel Assembly, (4) Angle Posts, Back Panel Assembly
Shelf Adjustments
1 1/2 in
Material
Steel
Gauge
20
No. of Shelves
8
Finish - Shelving and Racks
Powder Coated
Shelving Style
Closed
Item - Shelving
Metal Shelving
Shelving Type
Freestanding
Shelving Post Gauge
14
Shelving Strength Rating
Commercial
Frame Material
Steel
Duty Rating
Medium-Duty
Whole Unit Load Capacity
6,400 lb
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
800 lb
Assembled
Unassembled
Shelf Configuration
Standalone
Post Gauge
14 ga
Post Construction
Angle

Description

Shelving Unit, Freestanding, Closed, Material Cold Rolled Steel, Gauge 20, Number of Shelves 8, Width 36 In., Depth 24 In., Height 87 In., Shelf Capacity 800 lb., Gray, Finish Powder Coat, Includes (8) Shelves, (4) Posts, (32) Clips, Side & Back Panel Assembly and Hardware

Ratings & reviews