Metal Shelving Unit, 24"D x 48"W x 123"H, 6 Shelves, Steel

  • Mfr # H5721-2410PB
  • Zoro # G2143788
product price: 
$
1,346.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H5721-2410PB
Zoro #
G2143788
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Depth
24"
Width
48 in
Height
123"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Includes
(2) Set of Side Panels, (24) Clips, Foot Plates, Set of Back Panels
Shelving Type
Starter
Shelving Post Gauge
14
Number of Drawers
0
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Shelving Style
Closed
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Gauge
20 ga
No. of Shelves
6
Load Capacity
3000 lb.
Standards
Greenguard Gold Certified
Shelf Configuration
Starter
Frame Material
Steel
Post Gauge
14 ga
Includes Mounting Hardware
Yes
Post Construction
Angle, Bead
Load Capacity per Shelf
500 lb
Mounting Hardware Required
Yes
Whole Unit Load Capacity
3,000 lb
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Assembled
Unassembled

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 6, Overall Depth 24 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.