Metal Shelving Unit, 24"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # 5723-24HG

  • Zoro # G2243206


product price:  $577.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5723-24HG
Zoro #
G2243206
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Width
48"
Height
87"
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Material
Steel
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
Green Certification or Other Recognition
GREENGUARD Certified
Gauge
20
No. of Shelves
8
Shelving Type
Starter
Shelving Style
Closed
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Shelving Strength Rating
Commercial
Standards
Greenguard Certified
Load Capacity
4000 lb.
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Starter
Assembled
Unassembled
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
4,000 lb
Duty Rating
Medium-Duty
Post Construction
Angle, Bead
Frame Material
Steel
Post Gauge
14 ga

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.