Metal Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel

  • Mfr # HCS602484-5HG

  • Zoro # G2224671


product price:  $670.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
60 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCS602484-5HG
Zoro #
G2224671
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Height
84"
Width
60"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
2,300 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
14 ga
Material
Steel
Gauge
21
Shelving Type
Starter
Includes
(4) Posts, (80) Bolts, (80) Nuts
Shelf Adjustments
1 in
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Shelving Post Gauge
13
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
No. of Shelves
5
Shelving Style
Open
Green Certification or Other Recognition
GREENGUARD Gold
Standards
Greenguard Gold Certified
Shelf Adjustment Increments
1 in
Post Construction
Angle
Duty Rating
Extra-Heavy-Duty
Shelf Configuration
Starter
Load Capacity per Shelf
2,300 lb
Whole Unit Load Capacity
11,500 lb
Post Gauge
13 ga
Assembled
Unassembled
Frame Material
Steel

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 2,300 lb, Whole Unit Load Capacity 11,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 14 ga, Post Gauge 13 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Extra-Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.