Metal Shelving Unit, 24"D x 72"W x 84"H, 5 Shelves, Steel

  • Mfr # HCS722484-5HG
  • Zoro # G2224665
product price: 
$
959.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HCS722484-5HG
Zoro #
G2224665
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
84 in
Height
84"
Depth
24"
Width
72 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
2,000 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
14 ga
No. of Shelves
5
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Gauge
22 ga
Shelf Adjustments
1 in
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
(4) Posts, (80) Bolts, (80) Nuts
Shelving Type
Starter
Number of Drawers
0
Shelving Post Gauge
13
Shelving Style
Open
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Steel
Standards
Greenguard Gold Certified
Load Capacity per Shelf
2,000 lb
Shelf Adjustment Increments
1 in
Post Construction
Angle
Post Gauge
13 ga
Frame Material
Steel
Duty Rating
Extra-Heavy-Duty
Whole Unit Load Capacity
10,000 lb
Shelf Configuration
Starter
Assembled
Unassembled

Description

Metal Shlvng,Cap:2000 lb,24inx84inx72in

Ratings & reviews