This item is Discontinued.

Hallowell Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D 415S24SVMA-PT

Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D (Discontinued)

  • Mfr # 415S24SVMA-PT
  • Zoro # G9897133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415S24SVMA-PT
Zoro #
G9897133
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Cabinet Width
36"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Depth
24"
Overall Cabinet Height
72"
Overall WxDxH
36 in x 24 in x 72 in
Panel Material Thickness
22 ga
Caster Wheel Diameter
4 in
Overall WxD
36 in x 24 in
Door Material Thickness
22 ga
Overall Depth
24 in

Details

Number of Shelves
4
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
Storage Cabinet
Duty Rating
Light Duty
Green Certification or Other Recognition
GREENGUARD Certified
Cabinet Style
Shelving
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Commercial
Includes
(2) keys
Locking Points
3 Points
Shelf Capacity
200 lb
Cabinet Locking Mechanism
Keyed
Casters Included
Yes
Caster Configuration
(4) Swivel with Brakes
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Swing
Number of Drawers
0
Locking Cabinet
Yes
Finish
Powder Coated
Cabinet Door Type
Clearview
Number of Cabinet Shelves
4
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Cabinet Color
Tan
No. of Drawers
0
Caster Type
(4) Swivel with Locks
Gauge
22
Frame Assembled
Assembled
Shelf Adjustment Increments
2 in
For Use Outdoors
No
Mobility
Mobile
Base Type
Casters
Shelf Adjustability
Adjustable
Series
415S24
Door Handle Type
Swing
Color Family
Tan
Cabinet Material
Steel
Cabinet Storage Components
Shelves
Method of Construction
Welded
Door Locking Points
3
Number of Shelves and Adjustability
4 Adjustable Shelves
Lock Type
Keyed
Door Handle/Lock Type
Swing Handle & Keyed
Door Opening
180 Degrees
Audit Trail Storage
None
Body Panel Type
Solid
Cabinet Finish
Powder Coated
Includes Keys
Yes
Load Capacity per Shelf
200 lb
Cabinet Finish/Material
Powder Coated Steel
Shelf Material
Steel
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.