Ventilated Door Storage Cabinet, 36 in W, 84 in H, 24 in D (Discontinued)
- Mfr # 815S24EVMA-PL-AM
- Zoro # G9898043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
815S24EVMA-PL-AM
Zoro #
G9898043
UPC #
-
Country of Origin
United States
Dimensions
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Overall Cabinet Depth
24"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Width
36"
Overall Cabinet Height
84"
Overall Width
36 in
Overall Height
78 in
Overall WxDxH
36 in x 24 in x 78 in
Overall WxD
36 in x 24 in
Shelf Material Thickness
22 ga
Overall Depth
24 in
Door Material Thickness
20 ga
Panel Material Thickness
20 ga
Description
Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.