This item is Discontinued.

Hallowell Clearview Door Storage Cabinet, 48 in W, 72 in H, 24 in D 425S24SVMA-HG

Clearview Door Storage Cabinet, 48 in W, 72 in H, 24 in D (Discontinued)

  • Mfr # 425S24SVMA-HG
  • Zoro # G9896914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425S24SVMA-HG
Zoro #
G9896914
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Height
72"
Overall Cabinet Width
48"
Overall Cabinet Depth
24"
Door Material Thickness
22 ga
Overall Depth
24 in
Overall WxDxH
48 in x 24 in x 72 in
Caster Wheel Diameter
4 in
Overall WxD
48 in x 24 in
Panel Material Thickness
22 ga

Details

Number of Shelves
4
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
Storage Cabinet
Duty Rating
Light Duty
Finish
Powder Coated
Locking Cabinet
Yes
Includes
(2) keys
Number of Drawers
0
Cabinet Strength Rating
Commercial
Gauge
22
Cabinet Door Type
Clearview
Material - Cabinets
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Casters Included
Yes
Green Certification or Other Recognition
GREENGUARD Certified
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
Cabinet Color
Dark Gray
Locking Points
3 Points
Caster Type
(4) Swivel with Locks
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4
Cabinet Style
Shelving
Caster Configuration
(4) Swivel with Brakes
Shelf Capacity
200 lb
Assembled/Unassembled
Assembled
No. of Drawers
0
Cabinet Handle Style
Swing
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Includes Keys
Yes
Number of Shelves and Adjustability
4 Adjustable Shelves
Body Panel Type
Solid
Shelf Material
Steel
Shelf Adjustment Increments
2 in
Audit Trail Storage
None
Color Family
Gray
Cabinet Finish
Powder Coated
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Base Type
Casters
Load Capacity per Shelf
200 lb
Method of Construction
Welded
Cabinet Finish/Material
Powder Coated Steel
Cabinet Material
Steel
For Use Outdoors
No
Door Handle/Lock Type
Swing Handle & Keyed
Door Locking Points
3
Mobility
Mobile
Lock Type
Keyed
Series
425S24
Door Opening
180 Degrees
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.