This item is Discontinued.

Hallowell Clearview Door Storage Cabinet, 48 in W, 84 in H, 24 in D 825S24SVMA-PT

Clearview Door Storage Cabinet, 48 in W, 84 in H, 24 in D (Discontinued)

  • Mfr # 825S24SVMA-PT
  • Zoro # G9898533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
825S24SVMA-PT
Zoro #
G9898533
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Overall Cabinet Width
48"
Overall Cabinet Height
84"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Depth
24"
Overall Height
78 in
Overall Width
48 in
Overall Depth
24 in
Panel Material Thickness
20 ga
Overall WxDxH
48 in x 24 in x 78 in
Door Material Thickness
20 ga
Overall WxD
48 in x 24 in
Shelf Material Thickness
22 ga

Details

Number of Shelves
4
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Clearview
Item
Storage Cabinet
Duty Rating
Medium Duty
Green Certification or Other Recognition
GREENGUARD Certified
Locking Points
3 Points
Cabinet Color
Tan
No. of Drawers
0
Caster Type
(4) Swivel with Locks
Number of Cabinet Shelves
4
Cabinet Handle Style
Swing
Gauge
20
Caster Configuration
(4) Swivel with Brakes
Assembled/Unassembled
Assembled
Casters Included
Yes
Locking Cabinet
Yes
Includes
(2) keys
Item - Storage Cabinets
Storage Cabinet
Cabinet Strength Rating
Commercial
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
Number of Drawers
0
Cabinet Style
Shelving
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Finish
Powder Coated
Shelf Capacity
250 lb
Material - Cabinets
Steel
Cabinet Door Type
Clearview
For Use Outdoors
No
Load Capacity per Shelf
250 lb
Audit Trail Storage
None
Series
800
Cabinet Finish/Material
Powder Coated Steel
Lock Type
Keyed
Number of Keys
2
Frame Assembled
Assembled
Base Type
Casters
Door Locking Points
3
Includes Keys
Yes
Method of Construction
Bolted; Welded
Cabinet Material
Steel
Shelf Adjustability
Adjustable
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Cabinet Storage Components
Shelves
Door Opening
180 Degrees
Door Handle Type
Swing
Color Family
Tan
Mobility
Mobile
Door Handle/Lock Type
Swing Handle & Keyed
Cabinet Finish
Powder Coated
Number of Shelves and Adjustability
4 Adjustable Shelves
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.