Shop HALLOWELL

Modlr Cabnt/Shelving Set, 78"H, 132"W, 24"D

  • Mfr # FKMIXEDSTOR-SM-M
  • Zoro # G9926987

product price: 
$
7,708.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Item - Modular Storage Units
Modular Cabinet and Shelving Set
Overall Width
132 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FKMIXEDSTOR-SM-M
Zoro #
G9926987
UPC #
-
Country of Origin
United States
Item - Modular Storage Units
Modular Cabinet and Shelving Set
Color
Black, Red
Work Surface Material
Wood
Shelf Material
Particle Board
Number of Cabinet Shelves
4
Number of Lower Cabinets
2
Number of Shelves
4
Number of Upper Cabinets
0
Cabinet Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Overall Number of Cabinets
4
Number of Tall Cabinets
1
Number of Storage Cabinets
1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
(2) Pegboard Shelves, Cabinet Drawer Kit, Footrest, Power Strip, Task Light
Number of Pedestals
(1) 2 Door, (1) 3 Drawer
Shelf Capacity
1450 lb (Cabinet) / 575 lb (Shelving Unit)
Number of Shelving Units
1
Panel Color
Red
Number of Panels
1
Number of Wardrobe Lockers
0
Panel Material
Steel
Item
Modular Cabinet and Shelving Set
Cabinet Locking System
Accommodates Padlock or Built-In Lock (Not Included)
Pegboard Material
Steel
Frame Construction
Welded Only
Lock Type
Padlockable
Cabinet Material Finish
Powder Coated
Maximum Shelf Load Capacity
1450 lb (Cabinet), 575 lb (Shelving Unit)
Modular Package Type
Modular Cabinet and Shelving Set
Modular Components Included
Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface
Frame Material Finish
Powder Coated
Frame Material
Steel
Total Number of Cabinets
4
Number of Drawers
3
Total Number of Shelves
4
Wire Color
Black, Red

Dimensions

Overall Width
132 in
Overall Depth
24 in
Overall Height
78 in
Work Surface Width
60 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Panel (H x W)
44 1/4 in x 60 in
Lower Cabinet Size (H x W x D)
32 in x 18 in x 24 in
Tall Cabinet Size (H x W x D)
78 in x 36 in x 24 in
Shelving Unit Dimensions
78 inH x 36 inW x 24 inD
Pegboard Dimensions
44-1/4"H x 60"W x 3/4"D
Storage Cabinet Dimensions
78"H x 36"W x 24"D
Pedestal Dimensions
32"H x 18"W x 24"D
Non-Metal Work Surface Thickness
1 3/4 in
Panel Size
44 1/4 H in x 60 W in
Shelving Unit Size
78 H in x 36 W in x 24 in D
Tall Cabinet Size
36 W in x 24 D in x 78 H in
Lower Cabinet Size
32 H in x 18 W in x 24 D in

Description

Modular Cabinet and Shelving Set, Modular Package Type Modular Cabinet and Shelving Set, Cabinet Material Steel, Color Black, Red, Number of Drawers 3, Modular Components Included Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface, Number of Panels 1, Number of Tall Cabinets 1, Number of Wardrobe Lockers 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 132 in, Total Number of Cabinets 4, Work Surface Material Wood, Work Surface Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.