Shop HALLOWELL

Modlr Cabnt/Shelving Set, 78"H, 168"W, 24"D

  • Mfr # FKMIXEDSTOR-LG-M
  • Zoro # G9926962

product price: 
$
9,665.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Item - Modular Storage Units
Modular Cabinet and Shelving Set
Overall Width
168 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FKMIXEDSTOR-LG-M
Zoro #
G9926962
UPC #
-
Country of Origin
United States
Item
Modular Cabinet and Shelving Set
Item - Modular Storage Units
Modular Cabinet and Shelving Set
Color
Black, Red
Work Surface Material
Wood
Shelf Material
Particle Board
Includes
(2) Pegboard Shelves, Cabinet Drawer Kit, Footrest, Power Strip, Task Light
Number of Shelves
4
Panel Color
Red
Panel Material
Steel
Shelf Capacity
1450 lb (Cabinet) / 700 lb (Shelving Unit)
Cabinet Locking System
Accommodates Padlock or Built-In Lock (Not Included)
Pegboard Material
Steel
Number of Cabinet Shelves
4
Number of Wardrobe Lockers
0
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Lower Cabinets
2
Overall Number of Cabinets
4
Number of Upper Cabinets
0
Number of Pedestals
(1) 2 Door, (1) 3 Drawer
Number of Storage Cabinets
1
Cabinet Material
Steel
Number of Shelving Units
1
Number of Tall Cabinets
1
Number of Panels
1
Frame Construction
Welded Only
Number of Drawers
3
Frame Material
Steel
Maximum Shelf Load Capacity
1450 lb (Cabinet), 700 lb (Shelving Unit)
Lock Type
Padlockable
Modular Package Type
Modular Cabinet and Shelving Set
Cabinet Material Finish
Powder Coated
Total Number of Shelves
4
Total Number of Cabinets
4
Frame Material Finish
Powder Coated
Modular Components Included
Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface
Wire Color
Black, Red

Dimensions

Overall Width
168 in
Overall Depth
24 in
Overall Height
78 in
Work Surface Width
72 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Panel (H x W)
44 1/4 in x 72 in
Pegboard Dimensions
44-1/4"H x 72"W x 3/4"D
Tall Cabinet Size (H x W x D)
78 in x 48 in x 24 in
Pedestal Dimensions
32"H x 24"W x 24"D
Lower Cabinet Size (H x W x D)
32 in x 24 in x 24 in
Shelving Unit Dimensions
78 inH x 48 inW x 24 inD
Storage Cabinet Dimensions
78"H x 48"W x 24"D
Tall Cabinet Size
48 W in x 24 D in x 78 H in
Lower Cabinet Size
32 H in x 24 W in x 24 D in
Shelving Unit Size
78 H in x 48 W in x 24 in D
Non-Metal Work Surface Thickness
1 3/4 in
Panel Size
44 1/4 H in x 72 W in

Description

Modular Cabinet and Shelving Set, Modular Package Type Modular Cabinet and Shelving Set, Cabinet Material Steel, Color Black, Red, Number of Drawers 3, Modular Components Included Lower Cabinets, Pegboard, Shelving Unit, Tall Cabinets, Work Surface, Number of Panels 1, Number of Tall Cabinets 1, Number of Wardrobe Lockers 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 168 in, Total Number of Cabinets 4, Work Surface Material Wood, Work Surface Width 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.