Number Plate, Numbers 51 to 100, Aluminum
Mfr # NPH51-100
Zoro # G0153618
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Number Plate
Overall Width
2 3/8 in
Overall Depth
1/64 in
Overall Height
1 in
Color
Black with White Lettering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPH51-100
Zoro #
G0153618
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 3/8 in
Overall Depth
1/64 in
Overall Height
1 in
Dimensions
1"H x 2-3/8"W x 1/64"D
Details
Sub-Category
Number Plate
Item
Numbers 51 to 100
Color
Black with White Lettering
Material
Aluminum
Number of Frames
0
Includes
Push-In Fasteners
Type
Numbers 51 to 100
Product Type
Number Plates
Number Range
51 to 100
Includes Fasteners
Yes
Number of Plates
50
Description
Numbers 51 to 100, Color Black with White Lettering, Number of Plates 50, Number Range 51 to 100, Overall Height 1 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum, Product Type Number Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.