Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Modular Storage Unit, 132In, Hardwood

  • Mfr # FKOPENSTOR-SM-M

  • Zoro # G9927066


product price: $4,615.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Item - Modular Storage Units
Modular Shelving Set
Overall Width
132 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKOPENSTOR-SM-M
Zoro #
G9927066
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
132 in
Overall Depth
24 in
Overall Height
78 in
Work Surface Width
60 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Panel (H x W)
44 1/4 in x 60 in
Pegboard Dimensions
44-1/4"H x 60"W x 3/4"D
Shelving Unit Dimensions
78 inH x 36 inW x 24 inD
Pedestal Dimensions
32"H x 18"W x 24"D
Lower Cabinet Size (H x W x D)
32 in x 18 in x 24 in
Panel Size
44 1/4 H in x 60 W in
Non-Metal Work Surface Thickness
1 3/4 in
Lower Cabinet Size
32 H in x 18 W in x 24 D in
Shelving Unit Size
78 H in x 36 W in x 24 in D

Details

Item
Modular Shelving Set
Item - Modular Storage Units
Modular Shelving Set
Color
Black, Red
Work Surface Material
Wood
Shelf Material
Particle Board
Includes
(2) Pegboard Shelves, Footrest, Power Strip, Task Light
Number of Shelves
5
Panel Color
Red
Panel Material
Steel
Shelf Capacity
575 lb. (Shelving Unit)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Cabinet Material
Steel
Pegboard Material
Steel
Number of Lower Cabinets
2
Green Certification or Other Recognition
GREENGUARD Gold
Overall Number of Cabinets
4
Number of Pedestals
(1) 3 Drawer, (1) 6 Drawer
Number of Upper Cabinets
0
Number of Shelving Units
2
Number of Wardrobe Lockers
0
Number of Tall Cabinets
0
Number of Panels
1
Total Number of Shelves
5
Modular Package Type
Modular Shelving Storage Set
Frame Material Finish
Powder Coated
Frame Construction
Welded Only
Frame Material
Steel
Cabinet Material Finish
Powder Coated
Total Number of Cabinets
4
Number of Drawers
9
Modular Components Included
Lower Cabinets, Pegboard, Shelving Unit, Work Surface

Description

Modular Shelving Set, Modular Package Type Modular Shelving Set, Cabinet Material Steel, Color Black, Red, Number of Drawers 9, Modular Components Included Lower Cabinets, Pegboard, Shelving Unit, Work Surface, Number of Panels 1, Number of Tall Cabinets 0, Number of Wardrobe Lockers 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 132 in, Total Number of Cabinets 4, Work Surface Material Wood, Work Surface Width 60 in, Cabinet Material Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.