Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Modular Storage Unit, 168In, Hardwood

  • Mfr # FKOPENSTOR-LG-M

  • Zoro # G9927041


product price: $6,604.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Item - Modular Storage Units
Modular Shelving Set
Overall Width
168 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKOPENSTOR-LG-M
Zoro #
G9927041
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
168 in
Overall Depth
24 in
Overall Height
78 in
Work Surface Width
72 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Pedestal Dimensions
32"H x 24"W x 24"D
Shelving Unit Dimensions
78 inH x 48 inW x 24 inD
Lower Cabinet Size (H x W x D)
32 in x 24 in x 24 in
Pegboard Dimensions
44-1/4"H x 72"W x 3/4"D
Panel (H x W)
44 1/4 in x 72 in
Non-Metal Work Surface Thickness
1 3/4 in
Shelving Unit Size
78 H in x 48 W in x 24 in D
Panel Size
44 1/4 H in x 72 W in
Lower Cabinet Size
32 H in x 24 W in x 24 D in

Details

Item - Modular Storage Units
Modular Shelving Set
Color
Black, Red
Work Surface Material
Wood
Shelf Material
Particle Board
Cabinet Material
Steel
Item
Modular Shelving Set
Green Certification or Other Recognition
GREENGUARD Gold
Panel Material
Steel
Number of Upper Cabinets
0
Panel Color
Red
Number of Pedestals
(1) 3 Drawer, (1) 6 Drawer
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Wardrobe Lockers
0
Number of Tall Cabinets
0
Overall Number of Cabinets
4
Includes
(2) Pegboard Shelves, Footrest, Power Strip, Task Light
Pegboard Material
Steel
Number of Lower Cabinets
2
Number of Panels
1
Number of Shelving Units
2
Shelf Capacity
700 lb (Shelving Unit)
Number of Shelves
5
Modular Package Type
Modular Shelving Storage Set
Modular Components Included
Lower Cabinets, Pegboard, Shelving Unit, Work Surface
Frame Material Finish
Powder Coated
Total Number of Shelves
5
Cabinet Material Finish
Powder Coated
Frame Material
Steel
Total Number of Cabinets
4
Number of Drawers
9
Maximum Shelf Load Capacity
700 lb (Shelving Unit)
Frame Construction
Welded Only

Description

Modular Shelving Set, Modular Package Type Modular Shelving Set, Cabinet Material Steel, Color Black, Red, Number of Drawers 9, Modular Components Included Lower Cabinets, Pegboard, Shelving Unit, Work Surface, Number of Panels 1, Number of Tall Cabinets 0, Number of Wardrobe Lockers 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 168 in, Total Number of Cabinets 4, Work Surface Material Wood, Work Surface Width 72 in, Cabinet Material Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.