Pedestal Bench Top, W 60, D 9 1/4, Maple
Mfr # MBT60
Zoro # G8159593
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
natural
Overall Depth
9 1/2 in
Overall Height
1 1/4 in
Overall Width
5 ft
Product Type
Bench Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBT60
Zoro #
G8159593
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
9 1/2 in
Overall Height
1 1/4 in
Overall Width
5 ft
Material Thickness
1 1/4 in
Details
Item
Pedestal Bench Top
Color
natural
Product Type
Bench Top
Finish
Lacquer
Material
Laminated Maple
Sub-Category
Pedestal Bench Top
Number of Pedestals Required
2
Description
Pedestal Bench Top, Material Laminated Maple, Material Thickness 1 1/4 in, Overall Depth 9 1/2 in, Overall Width 5 ft, Color Natural, Finish Lacquer, Product Type Bench Top, Number of Pedestals Required 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.