Zoro Homepage

Pedestal Bench Top, W 96, D 9 1/4, Maple

  • Mfr # MBT96

  • Zoro # G8282827


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
natural
Overall Depth
9 1/2 in
Overall Height
1 1/4 in
Overall Width
8 ft
Product Type
Bench Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBT96
Zoro #
G8282827
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
9 1/2 in
Overall Height
1 1/4 in
Overall Width
8 ft
Material Thickness
1 1/4 in

Details

Item
Pedestal Bench Top
Color
natural
Product Type
Bench Top
Finish
Lacquer
Material
Laminated Maple
Sub-Category
Pedestal Bench Top
Number of Pedestals Required
2

Description

Pedestal Bench Top, Material Laminated Maple, Material Thickness 1 1/4 in, Overall Depth 9 1/2 in, Overall Width 8 ft, Color Natural, Finish Lacquer, Product Type Bench Top, Number of Pedestals Required 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.