Zoro Homepage

Pegboard Shelf, 34 In W, 5 In W, Black

  • Mfr # FKWS36ME

  • Zoro # G7848461


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Depth
5 in
Overall Height
1 in
Green Certification or Other Recognition
GREENGUARD(R) Certified
Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKWS36ME
Zoro #
G7848461
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
34 in
Overall Depth
5 in
Overall Height
1 in
Width
34"
Height
1"
Depth
5"

Details

Item
Pegboard Shelf
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Load Capacity
50 lb
Construction
Formed
Finish
Powder Coated
Type
Adjustable
Color
Black
Includes
Mounting Hardware
Load Rating
50 lb.
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Hole Shape
Round
Includes Mounting Hardware
Yes
For Pegboard Hole Shape
Round

Description

Pegboard Shelf, Black, Load Capacity 50 lb, Steel, Mounting Type Hanging, Overall Depth 5 in, Overall Height 1 in, Overall Width 34 in, Powder Coated, For Pegboard Hole Shape Round, Includes Mounting Hardware, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.