Zoro Homepage
This item is Discontinued.
Hallowell Premium Locker, 12"X12"X78", 6 Tier, Blue U1228-6MB

Premium Locker, 12"X12"X78", 6 Tier, Blue (Discontinued)

  • Mfr # U1228-6MB
  • Zoro # G7066713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1228-6MB
Zoro #
G7066713
UPC #
-
Country of Origin
United States

Details

Item
Box Locker
Color
Blue
Number of Openings
6
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Finish
Powder Coated

Description

Locker Door Type Louvered, Assembled, Number of Openings 6, 12 in Opening Width, Opening Depth 12 in, Opening Height 12 in, Overall Width 12 in, Overall Depth 12 in, Overall Height 78 in, Color Blue, Finish Powder Coated, Includes Padlock Hasp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.