Zoro Homepage
This item is Discontinued.
Hallowell Premium Locker, 36"X12"X78", 6 Tier, Blue U3228-6A-MB

Premium Locker, 36"X12"X78", 6 Tier, Blue (Discontinued)

  • Mfr # U3228-6A-MB
  • Zoro # G7066269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3228-6A-MB
Zoro #
G7066269
UPC #
-
Country of Origin
United States

Details

Item
Box Locker
Color
Blue
Number of Openings
18
Assembled/Unassembled
Assembled
Finish
Powder Coated
Locker Door Type
Louvered

Description

Locker Door Type Louvered, Assembled, Number of Openings 18, 12 in Opening Width, Opening Depth 12 in, Opening Height 12 in, Overall Width 36 in, Overall Depth 12 in, Overall Height 78 in, Color Blue, Finish Powder Coated, Includes Padlock Hasp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.