Zoro Homepage

Premium Locker, 36"X12"X78", 6 Tier, Blue

  • Mfr # U3228-6MB

  • Zoro # G7066768


product price: $598.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Blue
Assembled/Unassembled
Assembled
Finish
Powder Coated
Locker Door Type
Louvered
Number of Openings
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3228-6MB
Zoro #
G7066768
UPC #
-
Country of Origin
United States

Details

Color
Blue
Item
Premium Locker,36"X12"X78",6 Tier,Blue
Assembled/Unassembled
Assembled
Finish
Powder Coated
Locker Door Type
Louvered
Number of Openings
18

Description

Premium Locker,36 In.X12 In.X78 In.,6 Tier,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.