This item is Discontinued.

Hallowell Premium Locker, 36"X18"X78", Sgl Tier, 12 in W, 18 in D, 72 in H U3288-1A-ME

Premium Locker, 36"X18"X78", Sgl Tier, 12 in W, 18 in D, 72 in H (Discontinued)

  • Mfr # U3288-1A-ME
  • Zoro # G7065858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3288-1A-ME
Zoro #
G7065858
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
72 in
Opening Width
12 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
24 ga
Base/Leg Height
6 in

Details

Door Type
Louvered
Item
Premium Locker,36"X18"X78",Sgl Tier
Locker Material
Steel
Assembled/Unassembled
Assembled
Tier
Single
Handle Type
Recessed Lift
Lock Type
Combination/Padlock
Hook Type
Double Prong, (2) Single Hook
Method of Construction
Welded
Includes Hanging Rod
No
Number of Shelves per Opening
0
Frame Assembled
Assembled
Locker Finish
Powder Coated
Includes Locks
No
Includes Slope Top Panel
No
Number of Lockers
3
Duty Rating
Super Duty
ADA Compliant
No
Number of Tiers
1
Antimicrobial
No
Number of Units Wide
3
Includes Number Plates
Yes
Locker Color
Black

Description

Premium Locker,36 In.X18 In.X78 In.,Sgl Tier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.