Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Secure Modular Storage Unit, 132In, 12 ga.

  • Mfr # FKSECURESTOR-SM-S

  • Zoro # G9927014


product price: $10,808.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Item - Modular Storage Units
Modular Cabinet Set
Overall Width
132 in
Overall Depth
24 in
Overall Height
78 in
Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKSECURESTOR-SM-S
Zoro #
G9927014
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
132 in
Overall Depth
24 in
Overall Height
78 in
Work Surface Width
60 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Tall Cabinet Size (H x W x D)
78 in x 36 in x 24 in
Storage Cabinet Dimensions
78"H x 36"W x 24"D
Panel (H x W)
44 1/4 in x 60 in
Lower Cabinet Size (H x W x D)
32 in x 18 in x 24 in
Pegboard Dimensions
44-1/4"H x 60"W x 3/4"D
Wardrobe Locker Dimensions
(1) 46 inH x 18 inW x 24 inD, (1) 78 inH x 18 inW x 24 inD
Pedestal Dimensions
32"H x 18"W x 24"D
Tall Cabinet Size
36 W in x 24 D in x 78 H in
Panel Size
44 1/4 H in x 60 W in
Lower Cabinet Size
32 H in x 18 W in x 24 D in
Metal Work Surface Thickness
1 3/4 in
Wardobe Locker Size
46 H in x 18 W in x 24 D in, 78 H in x 18 W in x 24 D in

Details

Item - Modular Storage Units
Modular Cabinet Set
Color
Black, Red
Work Surface Material
Steel
Green Certification or Other Recognition
GREENGUARD Gold
Number of Wardrobe Lockers
2
Number of Shelving Units
0
Number of Tall Cabinets
1
Number of Lower Cabinets
2
Shelf Capacity
1450 lb (Cabinet)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Cabinet Shelves
4
Cabinet Material
Steel
Panel Color
Red
Item
Modular Cabinet Set
Panel Material
Steel
Overall Number of Cabinets
6
Cabinet Locking System
Accommodates Padlock or Built-In Lock (Not Included)
Number of Upper Cabinets
0
Includes
(2) Pegboard Shelves, Cabinet Drawer Kit, Footrest, Power Strip, Task Light
Pegboard Material
Steel
Number of Shelves
0
Number of Panels
1
Number of Pedestals
(1) 2 Door, (1) 6 Drawer
Number of Storage Cabinets
1
Frame Construction
Welded Only
Modular Package Type
Complete Modular Storage Set
Frame Material
Steel
Total Number of Cabinets
5
Frame Material Finish
Powder Coated
Number of Drawers
6
Lock Type
Padlockable
Total Number of Shelves
4
Cabinet Material Finish
Powder Coated
Maximum Shelf Load Capacity
1450 lb (Cabinet)
Modular Components Included
Lockers, Lower Cabinets, Pegboard, Tall Cabinets, Work Surface

Description

Modular Cabinet Set, Modular Package Type Modular Cabinet Set, Cabinet Material Steel, Color Black, Red, Number of Drawers 6, Modular Components Included Lockers, Lower Cabinets, Pegboard, Tall Cabinets, Work Surface, Number of Panels 1, Number of Tall Cabinets 1, Number of Wardrobe Lockers 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 132 in, Total Number of Cabinets 5, Work Surface Material Steel, Work Surface Width 60 in, Cabinet Material Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.