Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Secure Modular Storage Unit, 168In, 12 ga.

  • Mfr # FKSECURESTOR-LG-S

  • Zoro # G9926996


product price: $12,021.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.

Key Features

Item - Modular Storage Units
Modular Cabinet Set
Work Surface Material
Steel
Work Surface Width
72 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FKSECURESTOR-LG-S
Zoro #
G9926996
UPC #
-
Country of Origin
United States

Dimensions

Work Surface Width
72 in
Work Surface Depth
24 in
Work Surface Thickness
1 3/4 in
Overall Depth
24 in
Overall Width
168 in
Overall Height
78 in
Panel (H x W)
44 1/4 in x 72 in
Pegboard Dimensions
44-1/4"H x 72"W x 3/4"D
Pedestal Dimensions
32"H x 24"W x 24"D
Lower Cabinet Size (H x W x D)
32 in x 24 in x 24 in
Storage Cabinet Dimensions
78"H x 48"W x 24"D
Tall Cabinet Size (H x W x D)
78 in x 48 in x 24 in
Wardrobe Locker Dimensions
(1) 46 inH x 24 inW x 24 inD, (1) 78 inH x 24 inW x 24 inD
Wardobe Locker Size
46 H in x 24 W in x 24 D in, 78 H in x 24 W in x 24 D in
Panel Size
44 1/4 H in x 72 W in
Lower Cabinet Size
32 H in x 24 W in x 24 D in
Metal Work Surface Thickness
1 3/4 in
Tall Cabinet Size
48 W in x 24 D in x 78 H in

Details

Item
Modular Cabinet Set
Item - Modular Storage Units
Modular Cabinet Set
Work Surface Material
Steel
Color
Black, Red
Includes
(2) Pegboard Shelves, Cabinet Drawer Kit, Footrest, Power Strip, Task Light
Number of Shelves
0
Panel Color
Red
Panel Material
Steel
Shelf Capacity
1450 lb (Cabinet)
Green Certification or Other Recognition
GREENGUARD Gold
Overall Number of Cabinets
6
Number of Shelving Units
0
Number of Lower Cabinets
2
Number of Upper Cabinets
0
Number of Storage Cabinets
1
Number of Wardrobe Lockers
2
Number of Panels
1
Number of Tall Cabinets
1
Number of Pedestals
(1) 2 Door, (1) 6 Drawer
Pegboard Material
Steel
Number of Cabinet Shelves
4
Cabinet Locking System
Accommodates Padlock or Built-In Lock (Not Included)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Cabinet Material
Steel
Cabinet Material Finish
Powder Coated
Frame Material Finish
Powder Coated
Frame Material
Steel
Maximum Shelf Load Capacity
1450 lb (Cabinet)
Total Number of Shelves
4
Lock Type
Padlockable
Modular Components Included
Lockers, Lower Cabinets, Pegboard, Tall Cabinets, Work Surface
Total Number of Cabinets
5
Number of Drawers
6
Frame Construction
Welded Only
Modular Package Type
Complete Modular Storage Set

Description

Modular Cabinet Set, Modular Package Type Modular Cabinet Set, Cabinet Material Steel, Color Black, Red, Number of Drawers 6, Modular Components Included Lockers, Lower Cabinets, Pegboard, Tall Cabinets, Work Surface, Number of Panels 1, Number of Tall Cabinets 1, Number of Wardrobe Lockers 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 168 in, Total Number of Cabinets 5, Work Surface Material Steel, Work Surface Width 72 in, Cabinet Material Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.