Shop HALLOWELL
See all product information
Create Account
Shelf, 24 in D, 48 in W, 1 Shelves, Light Gray
- Mfr # HBRL4824PL
- Zoro # G9397726
product price:Â
$
66.69
/ea
Key Features
Depth
24 in
Height
3-1/8 in
Material
Steel
Number of Shelves
1
Load Capacity
3,800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBRL4824PL
- Zoro #
- G9397726
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Number of Shelves
- 1
- Load Capacity
- 3,800 lb
- Decking Material
- None
- Finish
- Powder Coated
- Color
- Light Gray
- Item
- Shelf
- For Use With
- Mfr. No. HBR482487-3S-PB, HBR482487-3A-PB, HBR4824123-3S-PB, HBR4824123-3A-PB
- Gauge
- 14 ga
- Includes
- (2) Beams, Cross Bars
- Green Certification or Other Recognition
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Frame Material
- Steel
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Frame Finish
- Powder Coated
- Beam Gauge
- 14 ga
- Includes Decking
- No
- Wire Color
- Light Gray
Dimensions
- Depth
- 24 in
- Height
- 3-1/8 in
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 3 1/8 in
Description
Shelf, Color Light Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 1/8 in, Overall Width 48 in, None Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking No, Load Capacity 3,800 lb, 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.