Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, 24 in D, 60 in W, 1 Shelves, Light Gray

  • Mfr # HBRL6024PL

  • Zoro # G9397814


product price: $67.65
/ea

Key Features

Depth
24 in
Height
3-1/8 in
Material
Steel
Number of Shelves
1
Load Capacity
3,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBRL6024PL
Zoro #
G9397814
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Height
3-1/8 in
Overall Width
60 in
Overall Depth
24 in

Details

Material
Steel
Number of Shelves
1
Load Capacity
3,500 lb
Decking Material
None
Finish
Powder Coated
Color
Light Gray
Item
Shelf
Includes
(2) Beams, Cross Bars
For Use With
Mfr. No. HBR602487-3S-PB, HBR602487-3A-PB, HBR6024123-3S-PB, HBR6024123-3A-PB
Gauge
14 ga
Green Certification or Other Recognition
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Frame Material
Steel
Beam Gauge
14 ga
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes Decking
No
Frame Finish
Powder Coated

Description

Shelf, Color Light Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 1/8 in, Overall Width 60 in, None Decking Material, Powder Coated Frame Finish, Includes (2) Beams, Cross Bars, Includes Decking No, Load Capacity 3,500 lb, 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.