Shelving Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Black, 4 Shelves, 0 Drawers

  • Mfr # 415S18SV-ME

  • Zoro # G7738245


product price:  $560.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
415S18SV-ME
Zoro #
G7738245
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Shelf Material Thickness
22 ga
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Unassembled
Shelf Capacity
200 lbs
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Doors
2
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Shelves, Keys
Series
400
Color
Black
Method of Construction
Welded
Base Type
Frame
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Includes Keys
Yes
Door Handle Type
Swing
Mobility
Stationary
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Casters Included
No
Cabinet Finish
Powder Coated
Number of Keys
2
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products