Wardrobe Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, Light Gray, 1 Shelves, 0 Drawers

  • Mfr # CVD7824W LIGHT GREY
  • Zoro # G9848605
product price: 
$
596.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Door Type
Clearview
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CVD7824W LIGHT GREY
Zoro #
G9848605
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Door Material Thickness
16 ga

Details

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Door Type
Clearview
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Method of Construction
Welded
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, SCS
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Doors
2
Includes
(2) Handles, 16 Gauge Door Frame, Floor Levelers, (1) Full Width Coat Rod, Knuckle Hinges
Shelf Capacity
200 lbs
Series
CVD7824W
Color
Light Gray
Shelf Adjustment Increments
2 in
Base Type
Leveling
Body Panel Type
Solid
Door Handle Type
Swing
For Use Indoors/Outdoors
No
Material - Cabinets
Steel
Number of Keys
2
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Item - Storage Cabinets
Storage Cabinet
Casters Included
No
Includes Hanging Rod
Yes
Includes Keys
Yes
Cabinet Finish
Powder Coated
Mobility
Stationary
Hanging Rod Material
Steel
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
1
Finish - Cabinets
Powder Coated
Frame Assembled
Assembled
Cabinet Storage Components
Hanging Rods, Shelves
Cabinet Color
Light Gray
Audit Trail Storage
None

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.