Shelving Storage Cabinet, 72 in H, 48 in W, 24 in D, Swing, Keyed, Tan, 4 Shelves, 0 Drawers

  • Mfr # 425S24PT

  • Zoro # G2205607


product price:  $656.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425S24PT
Zoro #
G2205607
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Shelf Material Thickness
22 ga
Panel Material Thickness
22 ga
Height of Cabinet
72 in
Depth of Cabinet
24 in
Width of Cabinet
48 in

Details

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Unassembled
Number of Doors
2
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Shelves, Keys
Shelf Capacity
200 lbs
Series
400
Color
Tan
Method of Construction
Welded
Base Type
Frame
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Locking Cabinet
Yes
Includes Keys
Yes
Number of Keys
2
Item - Storage Cabinets
Storage Cabinet
Mobility
Stationary
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Material - Cabinets
Steel
For Use Indoors/Outdoors
No
Casters Included
No
Cabinet Locking Mechanism
Keyed
Cabinet Finish
Powder Coated
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products