Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray

  • Mfr # 425S24MA-HG

  • Zoro # G9896941


product price:  $810.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
4
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425S24MA-HG
Zoro #
G9896941
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
48 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Cabinet Depth
24"
Overall Cabinet Height
72"
Overall Cabinet Width
48"
Cabinet Height Range
Full Height (59" and Taller)
Overall Height
72 in
Overall Width
48 in
Shelf Material Thickness
22 ga
Door Material Thickness
22 ga
Overall Depth
24 in
Panel Material Thickness
22 ga

Details

Number of Shelves
4
Color
Dark Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Cabinet Strength Rating
Commercial
Casters Included
Yes
Cabinet Locking Mechanism
Keyed
Cabinet Door Type
Standard
Finish
Powder Coated
Shelf Capacity
200 lb
Cabinet Style
Shelving
Number of Cabinet Shelves
4
No. of Drawers
0
Locking Cabinet
Yes
Caster Configuration
(4) Swivel with Brakes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Drawers
0
Finish - Cabinets
Powder Coated
Cabinet Handle Style
Swing
Gauge
22
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(2) keys; Casters
Caster Type
(4) Swivel with Locks
Cabinet Color
Dark Gray
Item - Storage Cabinets
Storage Cabinet
Locking Points
3 Points
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Cabinet Storage Components
Shelves
Door Handle Type
Swing
Shelf Adjustment Increments
2 in
Mobility
Mobile
Load Capacity per Shelf
200 lb
Includes Keys
Yes
Cabinet Material
Steel
Base Type
Casters
Frame Assembled
Assembled
Lock Type
Keyed
For Use Outdoors
No
Door Opening
180 Degrees
Method of Construction
Welded
Body Panel Type
Solid
Audit Trail Storage
None
Shelf Adjustability
Adjustable
Door Locking Points
3
Series
400
Number of Keys
2
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.