Shop HALLOWELL

Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR962487-3S-WW-PB
  • Zoro # G3468416

product price: 
$
1,027.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
24 in
Height
87 in
Material
Steel
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBR962487-3S-WW-PB
Zoro #
G3468416
UPC #
-
Country of Origin
United States
Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Beam Capacity
3000 lb.
Gauge
14 ga
Beam Color
Light Gray
Whole Unit Load Capacity
9,000 lb
Upright Gauge
14 ga
Load Capacity per Shelf
3,000 lb
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Upright Load Capacity @ 24 in
16,000 lb
Upright Color
Blue
Upright Load Capacity @ 36 in
15,000 lb
Frame Material
Steel
Number of Beams
6
Includes Decking
Yes
Shelf Gauge
6 ga
Beam Gauge
14 ga
Upright Finish
Powder Coated
Mobility
Stationary
Number of Uprights
2
Includes Mounting Hardware
No
Shelf Adjustment Increments
3 in
Mounting Hardware Required
No
Decking Finish
Powder Coated
Beam Style
Step
Beam Finish
Powder Coated
Shelving Configuration
Starter
Decking Style
Wire
Frame Finish
Powder Coated

Dimensions

Depth
24 in
Height
87 in
Overall Depth
24 in
Overall Width
96 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Usable Width
93 in
Upright Depth
2 15/16 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
87 in

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 24 in, Overall Height 87 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,000 lb, Load Capacity 9,000 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.