Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR483687-3S-PB

  • Zoro # G3470087


product price: $372.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
36 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR483687-3S-PB
Zoro #
G3470087
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
87 in
Overall Width
48 in
Overall Depth
36 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
None
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Beam Capacity
3800 lb.
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Gauge
14 ga
Duty Rating
Heavy-Duty
Upright Gauge
14 ga
Upright Load Capacity @ 36 in
15,000 lb
Upright Color
Marine Blue
Number of Beams
6
Beam Color
Light Gray
Upright Load Capacity @ 24 in
16,000 lb
Whole Unit Load Capacity
11,400 lb
Post Gauge
14 ga
Load Capacity per Shelf
3,800 lb
Frame Material
Steel
Mobility
Stationary
Shelf Adjustment Increments
3 in
Includes Mounting Hardware
No
Shelf Gauge
14 ga
Includes Decking
No
Beam Gauge
14 ga
Beam Finish
Powder Coated
Beam Style
Step
Decking Finish
Powder Coated
Upright Finish
Powder Coated
Mounting Hardware Required
No
Shelving Configuration
Starter
Number of Uprights
2
Frame Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 36 in, Overall Height 87 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.