Starter Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray
Mfr # HBR4848123-3S-PB
Zoro # G3470017
product price: $493.99
/eaKey Features
Shelving Type
Starter
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBR4848123-3S-PB
Zoro #
G3470017
UPC #
-
Country of Origin
United States
Dimensions
Depth
48 in
Height
123 in
Overall Width
48 in
Overall Depth
48 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in
Overall Height
123 in
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 48 in, Overall Height 123 in, Decking Material None, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.