Shop HALLOWELL

Starter Bulk Storage Rack, 48 in D, 48 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR484887-3S-WW-PB
  • Zoro # G3469831

product price: 
$
811.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
48 in
Height
87 in
Material
Steel
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBR484887-3S-WW-PB
Zoro #
G3469831
UPC #
-
Country of Origin
United States
Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
11,400 lb
Decking Material
Steel
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels
Beam Capacity
3800 lb.
Shelving Post Gauge
14
Gauge
14 ga
Whole Unit Load Capacity
11,400 lb
Upright Load Capacity @ 24 in
16,000 lb
Post Gauge
14 ga
Upright Load Capacity @ 36 in
15,000 lb
Duty Rating
Heavy-Duty
Frame Material
Steel
Upright Gauge
14 ga
Upright Color
Blue
Load Capacity per Shelf
3,800 lb
Beam Color
Light Gray
Number of Beams
6
Frame Finish
Powder Coated
Upright Finish
Powder Coated
Number of Uprights
2
Shelf Gauge
6 ga
Beam Finish
Powder Coated
Beam Style
Step
Includes Mounting Hardware
No
Mounting Hardware Required
No
Mobility
Stationary
Shelving Configuration
Starter
Decking Finish
Powder Coated
Includes Decking
Yes
Shelf Adjustment Increments
3 in
Decking Style
Wire
Beam Gauge
14 ga

Dimensions

Depth
48 in
Height
87 in
Overall Depth
48 in
Overall Width
48 in
Upright Width
1 1/2 in
Upright Depth
2 15/16 in
Footplate Width
3 1/2 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
87 in

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 48 in, Overall Depth 48 in, Overall Height 87 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,800 lb, Load Capacity 11,400 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 6, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products