Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray
Mfr # HBR9648123-3S-P-PB
Zoro # G3468459
product price:Â $957.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Shelving Type
Starter
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBR9648123-3S-P-PB
Zoro #
G3468459
UPC #
-
Country of Origin
United States
Dimensions
Depth
48 in
Height
123 in
Overall Width
96 in
Overall Depth
48 in
Upright Depth
2 15/16 in
Usable Width
93 in
Footplate Width
3 1/2 in
Upright Width
1 1/2 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in
Overall Height
123 in
Description
Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 48 in, Overall Height 123 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 3,000 lb, Load Capacity 9,000 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.