Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR964887-3S-P-PB

  • Zoro # G3468510


product price:  $879.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBR964887-3S-P-PB
Zoro #
G3468510
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
87 in
Overall Width
96 in
Overall Depth
48 in
Upright Width
1 1/2 in
Footplate Width
3 1/2 in
Upright Depth
2 15/16 in
Usable Width
93 in
Mounting Hole Diameter
7/16 in
Footplate Depth
2 1/4 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
Decking Material
Particle Board
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels; Decking
Shelving Post Gauge
14
Beam Capacity
3000 lb.
Gauge
14 ga
Beam Color
Light Gray
Upright Load Capacity @ 24 in
16,000 lb
Load Capacity per Shelf
3,000 lb
Number of Beams
6
Post Gauge
14 ga
Frame Material
Steel
Whole Unit Load Capacity
9,000 lb
Upright Gauge
14 ga
Duty Rating
Heavy-Duty
Upright Load Capacity @ 36 in
15,000 lb
Upright Color
Marine Blue
Shelving Configuration
Starter
Includes Decking
Yes
Beam Gauge
14 ga
Shelf Adjustment Increments
3 in
Number of Uprights
2
Includes Mounting Hardware
No
Mobility
Stationary
Beam Finish
Powder Coated
Mounting Hardware Required
No
Beam Style
Step
Decking Style
Flat
Upright Finish
Powder Coated
Frame Finish
Powder Coated
Decking Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 48 in, Overall Height 87 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 3,000 lb, Load Capacity 9,000 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.