Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray

  • Mfr # HBR964887-3S-S-PB

  • Zoro # G3468276


product price:  $1,157.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
48 in
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR964887-3S-S-PB
Zoro #
G3468276
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
87 in
Overall Width
96 in
Overall Depth
48 in
Upright Depth
2 15/16 in
Usable Width
93 in
Upright Width
1 1/2 in
Footplate Width
3 1/2 in
Footplate Depth
2 1/4 in
Mounting Hole Diameter
7/16 in

Details

Shelving Type
Starter
Material
Steel
Number of Shelves
3
Load Capacity
9,000 lb
Decking Material
Steel
Finish
Powder Coated
Color
Marine Blue/ Light Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
(2) Braces Per Level, Front to Back 16 Gauge U Channels; Decking
Beam Capacity
3000 lb.
Gauge
14 ga
Number of Beams
6
Whole Unit Load Capacity
9,000 lb
Upright Load Capacity @ 24 in
16,000 lb
Post Gauge
14 ga
Upright Gauge
14 ga
Frame Material
Steel
Upright Color
Marine Blue
Upright Load Capacity @ 36 in
15,000 lb
Beam Color
Light Gray
Load Capacity per Shelf
3,000 lb
Duty Rating
Heavy-Duty
Beam Style
Step
Decking Finish
Powder Coated
Beam Gauge
14 ga
Mobility
Stationary
Includes Mounting Hardware
No
Beam Finish
Powder Coated
Shelf Adjustment Increments
3 in
Frame Finish
Powder Coated
Shelf Gauge
20 ga
Includes Decking
Yes
Mounting Hardware Required
No
Number of Uprights
2
Shelving Configuration
Starter
Upright Finish
Powder Coated

Description

Bulk Storage Rack, Shelving Type Starter, Overall Width 96 in, Overall Depth 48 in, Overall Height 87 in, Decking Material Steel, No. of Shelves 3, Shelf Capacity 3,000 lb, Load Capacity 9,000 lb, Shelving Frame Material Steel, Marine Blue/ Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 3 in, Shelving Gauge 20, Shelving Post Gauge 14, Includes (2) Braces Per Level, Front to Back 16 Gauge U Channels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.