Starter Open Bin Storage Unit, 36 in W x 12 in D x 87 in H, 14 Compartments, Gray, Steel

  • Mfr # 5525-12HG

  • Zoro # G3471067


product price:  $396.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
87 in
Color
Gray
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5525-12HG
Zoro #
G3471067
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
87 in
Bin Depth
11 in
Bin Width
18 in
Bin Height
12 in

Details

Color
Gray
Number of Shelves
7
Material
Steel
Item
Open Bin Storage Unit
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gauge
14 ga Posts, 20 ga Shelves
Finish
Powder Coated
Type
Starter
Whole Unit Load Capacity
800 lbs
Number of Compartments
14

Description

Starter Metal Bin Shelving, Compartment Depth 12 in, Compartment Height 12 in, Compartment Width 18 in, Steel, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 14, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Starter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.