Starter Open Bin Storage Unit, 36 in W x 12 in D x 87 in H, 78 Compartments, Gray, Steel

  • Mfr # 5529-12HG

  • Zoro # G3470820


product price:  $817.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
87 in
Color
Gray
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5529-12HG
Zoro #
G3470820
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
87 in
Bin Depth
11 in
Bin Width
6 in
Bin Height
6 in, 9 in

Details

Color
Gray
Number of Shelves
13
Material
Steel
Item
Open Bin Storage Unit
Finish
Powder Coated
Gauge
14 ga Posts, 20 ga Shelves
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Whole Unit Load Capacity
800 lbs
Type
Starter
Number of Compartments
78

Description

Starter Metal Bin Shelving, Compartment Depth 12 in, Compartment Height 6 in, 9 in, Compartment Width 6 in, Steel, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 78, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Starter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.