Starter Open Bin Storage Unit, 36 in W x 18 in D x 87 in H, 3 in H Front Bins, 54 Compartments, Steel
- Mfr # 5530-18HG
- Zoro # G2204085
product price:Â
$
908.99
/ea
Key Features
Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Number of Shelves
9
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5530-18HG
- Zoro #
- G2204085
- UPC #
- -
- Country of Origin
- United States
- Number of Shelves
- 9
- Color
- Gray
- Whole Unit Load Capacity
- 800 lbs
- Load Capacity
- 800 lb
- Item
- Open Bin Storage Unit
- Gauge
- 14 ga Posts, 20 ga Shelves
- Includes
- Bin Front
- Material
- Steel
- Green Certification or Other Recognition
- GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Finish
- Powder Coated
- Adjustability
- Fixed
- Shelving Configuration
- Starter
- Type
- Starter
- Number of Compartments
- 54
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 18 in
- Overall Height
- 87 in
- Bin Height
- 9 in, 12 in, all with 3 in High Front Bins
- Bin Width
- 6 in
- Bin Depth
- 17 in
- Compartment Depth
- 18 in
- Compartment Width
- 6 in
- Compartment Height
- 9 in, 12 in
Description
Starter Metal Bin Shelving, Compartment Depth 18 in, Compartment Height 9 in, 12 in, Compartment Width 6 in, Steel, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 54, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Starter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.