Starter Pigeonhole Bin Unit, 36 in W x 72 in D x 87 in H, 28 Compartments, Blue/Gray, Steel
Mfr # HDB28-72PB
Zoro # G9890632
product price:Â $2,948.99
/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Overall Depth
72 in
Overall Height
87 in
Number of Shelves
7
Color
Blue/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDB28-72PB
Zoro #
G9890632
UPC #
192109021557
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
72 in
Overall Height
87 in
Bin Height
9 in
Bin Width
9 in
Bin Depth
72 in
Details
Number of Shelves
7
Color
Blue/Gray
Whole Unit Load Capacity
16,800 lb
Item
Pigeonhole Bin Unit
Gauge
14 ga Posts, 20 ga Shelves, 18 ga Sides
Material
Steel
Includes
All Necessary Assembly Hardware and Foot Plates
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Type
Starter
Number of Compartments
28
Description
Starter Pigeonhole Bin Unit, Compartment Depth 72 in, Compartment Height 9 in, Compartment Width 9 in, Steel, Overall Depth 72 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 28, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Starter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.