Starter Pigeonhole Bin Unit, 36 in W x 72 in D x 87 in H, 50 Compartments, Blue/Gray, Steel

  • Mfr # HDB50-72PB
  • Zoro # G9890571
product price: 
$
3,936.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
72 in
Overall Height
87 in
Number of Shelves
10
Color
Blue/Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDB50-72PB
Zoro #
G9890571
UPC #
190252313611
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
72 in
Overall Height
87 in
Bin Height
6 in
Bin Width
6 in
Bin Depth
72 in
Compartment Width
6 in
Compartment Height
6 in
Compartment Depth
72 in

Details

Number of Shelves
10
Color
Blue/Gray
Whole Unit Load Capacity
24,000 lb
Load Capacity
800 lb
Item
Pigeonhole Bin Unit
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Gauge
14 ga Posts, 20 ga Shelves, 18 ga Sides
Material
Steel
Includes
All Necessary Assembly Hardware and Foot Plates
Adjustability
Fixed
Shelving Configuration
Starter
Type
Starter
Number of Compartments
50
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shell Material
Steel
Wire Color
Blue/Gray

Description

Starter Pigeonhole Bin Unit, Compartment Depth 72 in, Compartment Height 6 in, Compartment Width 6 in, Steel, Overall Depth 72 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 50, Load Capacity 800 lb, Fixed, Blue/Gray, Powder Coated, Shelving Configuration Starter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.