Add-On Open Bin Storage Unit, 36 in W x 18 in D x 87 in H, 78 Compartments, Gray, Steel
Mfr # A5529-18HG
Zoro # G3470796
product price:Â $761.94
/eaKey Features
Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Number of Shelves
13
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A5529-18HG
Zoro #
G3470796
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Bin Height
6 in, 9 in
Bin Width
6 in
Bin Depth
17 in
Details
Number of Shelves
13
Color
Gray
Whole Unit Load Capacity
800 lbs
Item
Open Bin Storage Unit
Material
Steel
Finish
Powder Coated
Gauge
14 ga Posts, 20 ga Shelves
Green Certification or Other Recognition
GREENGUARD Certified, Product Contains a Minimum of 50% Post-Consumer Recycled Content
Type
Add-On
Number of Compartments
78
Description
Adder Metal Bin Shelving, Compartment Depth 18 in, Compartment Height 6 in, 9 in, Compartment Width 6 in, Steel, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Number of Compartments 78, Load Capacity 800 lb, Fixed, Gray, Powder Coated, Shelving Configuration Add-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.